Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 2 HSS Imported 60 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L
See all 116 items in product family

# 2 HSS Imported 60 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L

Item #: WBB560033

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.17
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 2 HSS 60° TMX Combined Drill & Countersink Plain Type - RH - 3/16" body diameter x 5/64" drill diameter x 5/64" drill length x 1-7/8" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER5/64"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER3/16"
    • SIZE#2
    • STYLEStandard
    • BODY DIAMETER INCHES3/16
    • OVERALL LENGTH1-7/8"
    • ANGLE60°
    • DRILL DIAMETER INCHES5/64
    • MANUFACTURERS PART NUMBERB560033
    • DRILL LENGTH INCHES5/64
    • OVERALL LENGTH INCHES (OAL)1-7/8
    • TYPECombined Drill & Countersink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!