discount codeFree shipping over 300

Applied at checkout

# 2 HSS Imported 90 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L

# 2 HSS Imported 90 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L

Item #: WBB556193

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.89

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 2 HSS 90° TMX Combined Drill & Countersink Plain Type - RH - 3/16" body diameter x 5/64" drill diameter x 5/64" drill length x 1-7/8" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER5/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER3/16"
  • ANGLE90°
  • MANUFACTURERS PART NUMBERB556193
  • DRILL LENGTH INCHES5/64
  • DRILL DIAMETER INCHES5/64
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES3/16
  • SIZE#2
  • OVERALL LENGTH INCHES (OAL)1-7/8
  • OVERALL LENGTH1-7/8"
  • STYLEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 2 HSS Imported 90 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L

# 2 HSS Imported 90 ° Drill & Countersink Plain Type-RH-3/16" Body D x 5/64" Drill D x 5/64" L

Item #: WBB556193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top