discount codeFree shipping over 300

Applied at checkout

# 2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" D x 5" OAL

# 2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" D x 5" OAL

Item #: WBB556329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Long Combined Drill & Countersink Plain Type. # 2 HSS DE LONG 60° TMX Combined Drill & Countersink Plain Type - RH - 3/16" body diameter x 5/64" drill diameter x 5/64" drill length x 5" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Excellent where reach is needed


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER5/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER3/16"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB556329
  • DRILL LENGTH INCHES5/64
  • TYPECombined Drill & Countersink
  • DRILL DIAMETER INCHES5/64
  • SIZE#2
  • BODY DIAMETER INCHES3/16
  • OVERALL LENGTH INCHES (OAL)5
  • OVERALL LENGTH5"
  • STYLELong
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" D x 5" OAL

# 2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" D x 5" OAL

Item #: WBB556329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top