discount codeFree shipping over 300

Applied at checkout

# 3 HSS Imported 90 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill L

# 3 HSS Imported 90 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill L

Item #: WBB556194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.19

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 3 HSS 90° TMX Combined Drill & Countersink Plain Type - RH - 1/4" body diameter x 7/64" drill diameter x 7/64" drill length x 2" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER7/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER1/4"
  • ANGLE90°
  • MANUFACTURERS PART NUMBERB556194
  • DRILL LENGTH INCHES7/64
  • DRILL DIAMETER INCHES7/64
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES1/4
  • SIZE#3
  • OVERALL LENGTH INCHES (OAL)2
  • OVERALL LENGTH2"
  • STYLEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 3 HSS Imported 90 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill L

# 3 HSS Imported 90 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill L

Item #: WBB556194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top