discount codeFree shipping over 300

Applied at checkout

# 4-1/2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/8" Body D x 9/64" D x 5" OAL

# 4-1/2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/8" Body D x 9/64" D x 5" OAL

Item #: WBB555343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Long Combined Drill & Countersink Plain Type. # 4-1/2 HSS DE LONG 60° TMX Combined Drill & Countersink Plain Type - RH - 3/8" body diameter x 9/64" drill diameter x 9/64" drill length x 5" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Excellent where reach is needed


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER9/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER3/8"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB555343
  • DRILL LENGTH INCHES9/64
  • DRILL DIAMETER INCHES9/64
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES3/8
  • SIZE#4-1/2
  • OVERALL LENGTH INCHES (OAL)5
  • STYLELong
  • OVERALL LENGTH5"
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
# 4-1/2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/8" Body D x 9/64" D x 5" OAL

# 4-1/2 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-3/8" Body D x 9/64" D x 5" OAL

Item #: WBB555343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top