discount codeFree shipping over 300

Applied at checkout

# 4 HSS Imported 82 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 1/8" Drill L

# 4 HSS Imported 82 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 1/8" Drill L

Item #: WBB556162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.10

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Combined Drill & Countersink Plain Type. # 4 HSS 82° Right Hand - 5/16" body diameter x 1/8" drill diameter x 1/8" drill length x 2-1/8" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER1/8"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER5/16"
  • ANGLE82°
  • MANUFACTURERS PART NUMBERB556162
  • DRILL LENGTH INCHES1/8
  • DRILL DIAMETER INCHES1/8
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES5/16
  • SIZE#4
  • OVERALL LENGTH INCHES (OAL)2-1/8
  • OVERALL LENGTH2-1/8"
  • STYLEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 4 HSS Imported 82 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 1/8" Drill L

# 4 HSS Imported 82 ° Drill & Countersink Plain RH-5/16" Body D x 1/8" Drill D x 1/8" Drill L

Item #: WBB556162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top