discount codeFree shipping over 300

Applied at checkout

# 5 HSS Imported 90 ° Drill & Countersink Plain Type-RH-7/16" Body D x 3/16" Drill D x 3/16" L

# 5 HSS Imported 90 ° Drill & Countersink Plain Type-RH-7/16" Body D x 3/16" Drill D x 3/16" L

Item #: WBB556196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 5 HSS 90° TMX Combined Drill & Countersink Plain Type - RH - 7/16" body diameter x 3/16" drill diameter x 3/16" drill length x 2-3/4" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER3/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER7/16"
  • ANGLE90°
  • MANUFACTURERS PART NUMBERB556196
  • DRILL LENGTH INCHES3/16
  • TYPECombined Drill & Countersink
  • DRILL DIAMETER INCHES3/16
  • SIZE#5
  • BODY DIAMETER INCHES7/16
  • OVERALL LENGTH INCHES (OAL)2-3/4
  • STYLEStandard
  • OVERALL LENGTH2-3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 5 HSS Imported 90 ° Drill & Countersink Plain Type-RH-7/16" Body D x 3/16" Drill D x 3/16" L

# 5 HSS Imported 90 ° Drill & Countersink Plain Type-RH-7/16" Body D x 3/16" Drill D x 3/16" L

Item #: WBB556196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top