discount codeFree shipping over 300

Applied at checkout

Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/4" Diameter 3/16 Pilot Hole

Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/4" Diameter 3/16 Pilot Hole

Item #: WBB1646210

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Quantity

Popular item in this category

Customers Also Viewed

Chatterfree Stop Countersink Cutters

These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.

Product Specifications

  • MATERIALHSS
  • BRANDSeverance
  • MANUFACTURER'S PART NUMBERSC-12
  • HEAD DIAMETER3/4"
  • ANGLE90 Degree
  • TYPEChatter Free Stop Countersink Cutter
  • THREAD DIAMETER3/8"-24
  • PILOT DIAMETER3/16
  • OVERALL LENGTH1-3/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/4" Diameter 3/16 Pilot Hole

Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/4" Diameter 3/16 Pilot Hole

Item #: WBB1646210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top