Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 3/64" HSS Aircraft Extension Drill 12" Long
See all 212 items in product family

Made in USA 3/64" HSS Aircraft Extension Drill 12" Long

Item #: WBB807899

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
High Speed Steel Aircraft Extension Drill

Applications:
  • For general purpose deep drilling in normal steels, cast iron, and a variety of other ferrous and non-ferrous metals and alloys
  • Available in 6" and 12" lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
Technical Data:
  • Normal spiral - helical flutes
  • Cylindrically ground from solid
  • Manufactured from high speed steel
  • Black Oxide finish

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEAircraft Extension
    • FRACTIONAL DIAMETER3/64"
    • OVERALL LENGTH (OAL)12"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH3/4"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.04686"
    • MANUFACTURERS PART NUMBER160195

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!