discount codeFree shipping over 300

Applied at checkout

HSS Annular Cutter, 1-1/8" D, For 2" Depth of Cut, 8 Flutes x 3/4" Sh D, 2 Shank Flats

HSS Annular Cutter, 1-1/8" D, For 2" Depth of Cut, 8 Flutes x 3/4" Sh D, 2 Shank Flats

Item #: WBB555169

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 1-1/8" cutting diameter for 2" depth of cut with 8 flutes x 3/4" shank diameter with 2 shank flats.
  • TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
  • Cutter design eliminates the need for multi-step drilling


Product Specifications

  • BRANDGlobal Approved
  • DEPTH OF CUT2"
  • MATERIALHSS
  • NUMBER OF FLUTES8
  • SHANK SIZE3/4"
  • DIAMETER1-1/8"
  • SHANK DIAMETER INCHES3/4
  • MANUFACTURERS PART NUMBER50211125
  • CUTTING DIAMETER INCHES1-1/8
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Annular Cutter, 1-1/8" D, For 2" Depth of Cut, 8 Flutes x 3/4" Sh D, 2 Shank Flats

HSS Annular Cutter, 1-1/8" D, For 2" Depth of Cut, 8 Flutes x 3/4" Sh D, 2 Shank Flats

Item #: WBB555169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top