discount codeFree shipping over 300

Applied at checkout

HSS Annular Cutter, 1-3/4" D, For 1" Depth of Cut, 12 Flutes x 3/4" Sh D, 2 Shank Flats

HSS Annular Cutter, 1-3/4" D, For 1" Depth of Cut, 12 Flutes x 3/4" Sh D, 2 Shank Flats

Item #: WBB557684

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 1-3/4" cutting diameter for 1" depth of cut with 12 flutes x 3/4" shank diameter with 2 shank flats.
  • TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
  • Cutter design eliminates the need for multi-step drilling


Product Specifications

  • BRANDGlobal Approved
  • DEPTH OF CUT1"
  • MATERIALHSS
  • NUMBER OF FLUTES12
  • SHANK SIZE3/4"
  • DIAMETER1-3/4"
  • SHANK DIAMETER INCHES3/4
  • MANUFACTURERS PART NUMBER50201750
  • CUTTING DIAMETER INCHES1-3/4
  • COUNTRY OF ORIGINImport
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dennis A.

    Date: November 12, 2013

    Steel hole cutting made easy
    Your review:
    Easiest cutting of 1/2" plate for pipe holder. Mag drill and this cutter make a hole as easy as cutting warm butter!!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Annular Cutter, 1-3/4" D, For 1" Depth of Cut, 12 Flutes x 3/4" Sh D, 2 Shank Flats

HSS Annular Cutter, 1-3/4" D, For 1" Depth of Cut, 12 Flutes x 3/4" Sh D, 2 Shank Flats

Item #: WBB557684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top