discount codeFree shipping over 300

Applied at checkout

HSS Extra Long Ejector Pilot for 3" Depth of Cut Annular Cutter, 1/4" DIA x 5" OAL

HSS Extra Long Ejector Pilot for 3" Depth of Cut Annular Cutter, 1/4" DIA x 5" OAL

Item #: WBB555557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.73 up to 2% OFF

Price: $12.50

Quantity

Customers Also Viewed

High Speed Steel TMX Annular Cutter Pilot . HSS Extra Long Ejector Pilot for 3" depth of cut Annular Cutter, 1/4" diameter x 5" overall length.
  • TMX Ejector pilots provide the push to remove the slug cut by the annular cutter


Product Specifications

  • BRANDGlobal Approved
  • DEPTH OF CUTEjector Pilot for 3" Depth of Cut Annular Cutter
  • MATERIALHSS
  • DIAMETER1/4"
  • DIAMETER INCHES1/4
  • MANUFACTURERS PART NUMBER5-530-925
  • COUNTRY OF ORIGINImport
  • OVERALL LENGTH INCHES (OAL)5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Extra Long Ejector Pilot for 3" Depth of Cut Annular Cutter, 1/4" DIA x 5" OAL

HSS Extra Long Ejector Pilot for 3" Depth of Cut Annular Cutter, 1/4" DIA x 5" OAL

Item #: WBB555557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top