Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Short Ejector Pilot for 1" Depth of Cut Annular Cutter, 1/4" DIA x 3" OAL
See all 76 items in product family

HSS Short Ejector Pilot for 1" Depth of Cut Annular Cutter, 1/4" DIA x 3" OAL

Item #: WBB560202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.40
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Annular Cutter Pilot . HSS Short Ejector Pilot for 1" depth of cut Annular Cutter, 1/4" diameter x 3" overall length.
  • TMX Ejector pilots provide the push to remove the slug cut by the annular cutter


Product Specifications

    • BRANDGlobal Approved Vendor
    • DEPTH OF CUTEjector Pilot for 1" Depth of Cut Annular Cutter
    • MATERIALHSS
    • DIAMETER1/4"
    • DIAMETER INCHES1/4
    • MANUFACTURERS PART NUMBER5-530-905
    • COUNTRY OF ORIGINImport
    • OVERALL LENGTH INCHES (OAL)3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!