discount codeFree shipping over 300

Applied at checkout

HSS STR Shank 4 Flute Import Core Drill, 1" DIA x 6-3/8" Flute x 11" OAL

HSS STR Shank 4 Flute Import Core Drill, 1" DIA x 6-3/8" Flute x 11" OAL

Item #: WBB557064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Quantity

Popular item in this category

Import HSS STR Shank 3 Flute Core Drill, 1" DIA x 6-3/8" Flute x 11" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$104.95

Customers Also Viewed

High Speed Steel TMX Straight Shank Core Drill. HSS Straight Shank 4 Flute TMX Core Drill, 1" cutting diameter x 6-3/8" flute x 11" overall length (OAL).
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER1"
  • OVERALL LENGTH (OAL)11"
  • MATERIALHSS
  • FINISHBright
  • NUMBER OF FLUTES4
  • FLUTE LENGTH6-3/8"
  • SHANK STYLEStraight
  • SHANK TYPEStraight
  • CUTTING DIAMETER INCHES1
  • OVERALL LENGTH INCHES (OAL)11
  • MANUFACTURERS PART NUMBER1061064
  • DECIMAL EQUIVALENT1"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS STR Shank 4 Flute Import Core Drill, 1" DIA x 6-3/8" Flute x 11" OAL

HSS STR Shank 4 Flute Import Core Drill, 1" DIA x 6-3/8" Flute x 11" OAL

Item #: WBB557064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top