discount codeFree shipping over 300

Applied at checkout

HSS T Shank 4 Flute Import Core Drill, 1-31/32" DIA x 10-3/8" Flute x 17-3/8" OAL,# 5 MT

HSS T Shank 4 Flute Import Core Drill, 1-31/32" DIA x 10-3/8" Flute x 17-3/8" OAL,# 5 MT

Item #: WBB554875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $583.00

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1-31/32" cutting diameter x 10-3/8" flute length x 17-3/8" overall length (OAL) with # 5 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER1-31/32"
  • OVERALL LENGTH (OAL)17-3/8"
  • MATERIALHSS
  • FINISHBright
  • NUMBER OF FLUTES4
  • FLUTE LENGTH10-3/8"
  • SHANK STYLE5 Morse Taper
  • SHANK SIZE# 5 MT
  • SHANK TYPETaper
  • FLUTE LENGTH INCHES10-3/8
  • CUTTING DIAMETER INCHES1-31/32
  • OVERALL LENGTH INCHES (OAL)17-3/8
  • MANUFACTURERS PART NUMBER1511625
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT1.96875"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS T Shank 4 Flute Import Core Drill, 1-31/32" DIA x 10-3/8" Flute x 17-3/8" OAL,# 5 MT

HSS T Shank 4 Flute Import Core Drill, 1-31/32" DIA x 10-3/8" Flute x 17-3/8" OAL,# 5 MT

Item #: WBB554875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top