discount codeFree shipping over 300

Applied at checkout

HSS #4MT Shank 4 Flute Import Core Drill, 1-7/32" DIA x 7-1/2" Flute x 13-1/8" OAL

HSS #4MT Shank 4 Flute Import Core Drill, 1-7/32" DIA x 7-1/2" Flute x 13-1/8" OAL

Item #: WBB559382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1-7/32" cutting diameter x 7-1/2" flute length x 13-1/8" overall length (OAL) with # 4 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER1-7/32"
  • OVERALL LENGTH (OAL)13-1/8"
  • MATERIALHSS
  • FINISHBright
  • NUMBER OF FLUTES4
  • FLUTE LENGTH7-1/2"
  • SHANK STYLE4 Morse Taper
  • SHANK SIZE# 4 MT
  • SHANK TYPETaper
  • FLUTE LENGTH INCHES7-1/2
  • CUTTING DIAMETER INCHES1-7/32
  • OVERALL LENGTH INCHES (OAL)13-1/8
  • MANUFACTURERS PART NUMBER1510784
  • DECIMAL EQUIVALENT1.21875"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS #4MT Shank 4 Flute Import Core Drill, 1-7/32" DIA x 7-1/2" Flute x 13-1/8" OAL

HSS #4MT Shank 4 Flute Import Core Drill, 1-7/32" DIA x 7-1/2" Flute x 13-1/8" OAL

Item #: WBB559382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top