discount codeFree shipping over 300

Applied at checkout

HSS T Shank 4 Flute Import Core Drill, 2-1/2" DIA x 11-1/4" Flute x 18-3/4" OAL,# 5 MT

HSS T Shank 4 Flute Import Core Drill, 2-1/2" DIA x 11-1/4" Flute x 18-3/4" OAL,# 5 MT

Item #: WBB555002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,038.00

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 2-1/2" cutting diameter x 11-1/4" flute length x 18-3/4" overall length (OAL) with # 5 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER2-1/2"
  • OVERALL LENGTH (OAL)18-3/4"
  • MATERIALHSS
  • FINISHBright
  • NUMBER OF FLUTES4
  • FLUTE LENGTH11-1/4"
  • SHANK STYLE5 Morse Taper
  • SHANK SIZE# 5 MT
  • SHANK TYPETaper
  • FLUTE LENGTH INCHES11-1/4
  • CUTTING DIAMETER INCHES2-1/2
  • OVERALL LENGTH INCHES (OAL)18-3/4
  • MANUFACTURERS PART NUMBER1512325
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT2.5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS T Shank 4 Flute Import Core Drill, 2-1/2" DIA x 11-1/4" Flute x 18-3/4" OAL,# 5 MT

HSS T Shank 4 Flute Import Core Drill, 2-1/2" DIA x 11-1/4" Flute x 18-3/4" OAL,# 5 MT

Item #: WBB555002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top