Imported Jobbers Length Drill Blank Letter B

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Imported Jobbers Length Drill Blank Letter B

Item #: WBB773637

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.14
Product Information
Customer Review
Product Q&A
Drill Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (-.0002" or -.005mm)
    • .5001-.6250 (-.0005" or -.008mm)
    • .6251-1.000 (-.0005" or -.013mm)

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEDrill Blank
    • TYPEJobbers Length
    • LETTER SIZEB
    • OVERALL LENGTH (OAL)4"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPE--
    • SHANK STYLEStraight
    • DRILL POINT ANGLE--
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.2380"
    • MANUFACTURERS PART NUMBER1056002
    • OVERALL LENGTH INCHES (OAL)4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!