discount codeFree shipping over 300

Applied at checkout

Made in USA Jobbers Length Drill Blank Letter S

Made in USA Jobbers Length Drill Blank Letter S

Item #: WBB774103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.30

Quantity

Popular item in this category

Made in USA Jobbers Length Drill Blank Letter T

Usually ships in 5 to 8 days

Not Yet Rated

$8.30

Customers Also Viewed

Drill Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (-.0002" or -.005mm)
    • .5001-.6250 (-.0005" or -.008mm)
    • .6251-1.000 (-.0005" or -.013mm)

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEDrill Blank
  • TYPEJobbers Length
  • LETTER SIZES
  • OVERALL LENGTH (OAL)4-7/8"
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPE--
  • SHANK STYLEStraight
  • DRILL POINT ANGLE--
  • OVERALL LENGTH INCHES (OAL)4-7/8"
  • MANUFACTURERS PART NUMBER123480
  • DECIMAL EQUIVALENT0.3480"
  • COUNTRY OF ORIGINMade In USA
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
Made in USA Jobbers Length Drill Blank Letter S

Made in USA Jobbers Length Drill Blank Letter S

Item #: WBB774103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top