discount codeFree shipping over 300

Applied at checkout

Made in USA Jobbers Length Drill Blank Metric 2.2mm

Made in USA Jobbers Length Drill Blank Metric 2.2mm

Item #: WBB773911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.87

Quantity

Popular item in this category

Made in USA Jobbers Length Drill Blank Metric 3.4mm

Usually ships in 5 to 8 days

Not Yet Rated

$3.87

Customers Also Viewed

Drill Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (-.0002" or -.005mm)
    • .5001-.6250 (-.0005" or -.008mm)
    • .6251-1.000 (-.0005" or -.013mm)

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEDrill Blank
  • TYPEJobbers Length
  • METRIC DIAMETER2.20mm
  • OVERALL LENGTH (OAL)2-1/4"
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPE--
  • SHANK STYLEStraight
  • DRILL POINT ANGLE--
  • OVERALL LENGTH INCHES (OAL)2-1/4"
  • MANUFACTURERS PART NUMBER140220
  • DECIMAL EQUIVALENT0.0866"
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Jobbers Length Drill Blank Metric 2.2mm

Made in USA Jobbers Length Drill Blank Metric 2.2mm

Item #: WBB773911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top