Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Pc. Import HSS Black Oxide Screw Machine 1-13mm x .5mm Drill Set
See all 93 items in product family

25 Pc. Import HSS Black Oxide Screw Machine 1-13mm x .5mm Drill Set

Item #: WBB880367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
25 Pc. Import HSS Black Oxide Screw Machine 1-13mm x .5mm Drill Set

This Screw Machine Drill Set is ideal for use on a variety of drilling applications and materials.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEScrew Machine
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degree
    • SET SIZE RANGE1mm - 13mm
    • NUMBER OF PIECES25
    • INCLUDESIndex Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!