Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Pc. Cobalt Import Jobbers Drill Set
See all 129 items in product family

26 Pc. Cobalt Import Jobbers Drill Set

Item #: WBB559613

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Cobalt Heavy Duty 135° split point Jobber Drill. 26 Piece Sized Set A-Z. Cobalt offers increased heat resistance. Heavy Duty construction to take on the rugged applications. Split point offers self centering ability for drill starting.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers
    • TYPEJobbers
    • SIZELetters A-Z
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • DRILL POINT ANGLE135 Degrees
    • SET SIZE RANGEA - Z
    • NUMBER OF PIECES26
    • INCLUDESIndex Case
    • SHANK TYPEStraight
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY26
    • COLOR FINISHPolished
    • MANUFACTURERS PART NUMBER296026

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!