Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cobalt Silver & Deming Drill 13 pc SET,1/2" Shank, 135 ° SPLT PT, 3" Flute L, 6" OAL
See all 129 items in product family

Cobalt Silver & Deming Drill 13 pc SET,1/2" Shank, 135 ° SPLT PT, 3" Flute L, 6" OAL

Item #: WBB559323

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 490.95
Product Information
Customer Review
Product Q&A
Cobalt TMX General Purpose 135° split point Silver and Deming Drill. Cobalt TMX Reduced Shank Silver and Deming Drill 13 pc SET with 1/2" Shank, 135° split point, 3" flute length x 6" overall length (OAL), set includes 17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 13/16", 7/8", 15/16" & 1" diameters in a woo.
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEReduced Shank
    • OVERALL LENGTH (OAL)6"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE135 Degree
    • POINT135° Split
    • SET SIZE RANGE17/32" - 1"
    • NUMBER OF PIECES13
    • SHANK TYPEReduced
    • DIAMETER INCHES1
    • FLUTE LENGTH INCHES3
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER5-169-505
    • OVERALL LENGTH INCHES (OAL)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed