Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Pc. HSS Import Black Oxide Jobbers Drill Set
See all 130 items in product family

26 Pc. HSS Import Black Oxide Jobbers Drill Set

Item #: WBB559742

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
High Speed Steel Black Oxide General Purpose 118° point Jobber Drill. 26 pieces - Letter Sizes. A-Z Complete with Box. Black Oxide increases the drills ability to retain coolant thus reducing chip welding.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers
    • TYPEJobbers
    • SIZELetters A-Z
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degree
    • SET SIZE RANGEA - Z
    • NUMBER OF PIECES26
    • INCLUDESIndex Case
    • COATINGBlack Oxide
    • SHANK TYPEStraight
    • COLOR FINISHBlack Oxide
    • PACKAGE QUANTITY26
    • MANUFACTURERS PART NUMBER1450026
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!