Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Pc. HSS Import Jobbers Drill Set
See all 129 items in product family

20 Pc. HSS Import Jobbers Drill Set

Item #: WBB559555

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. HSS Jobber Drill Number Size, 20 pc. 61-80 Compl. W/Box.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers
    • TYPEJobbers
    • SIZE#61 - # 80
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degree
    • SET SIZE RANGE#61 - #80
    • NUMBER OF PIECES20
    • INCLUDESIndex Case
    • SHANK TYPEStraight
    • COUNTRY OF ORIGINMade In USA
    • PACKAGE QUANTITY20
    • COLOR FINISHBlack Oxide
    • MANUFACTURERS PART NUMBER1456180

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!