Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/16" Dia. HSS Half Round Jobber Drill

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

7/16" Dia. HSS Half Round Jobber Drill

Item #: WBB772178

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.85
Product Information
Customer Review
Product Q&A
Half Round Jobbers Drill

Applications:
  • For drilling operations in soft materials that can frequently clog the standard helical flutes with chips
  • For use on soft non-ferrous metals such as brass, copper, and soft aluminum. Non-metallic materials, such as rubber, fiber, and paper may also be machined with these drills
  • Use with hand held manual drills and either portable or stationary machines
Features:
  • Greater chip clearance for deep drilling
  • Finer finish at higher cutting speeds
  • Greater accuracy by minimizing off center problems and drill run-off in deep holes

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEHalf Round
    • FRACTIONAL DIAMETER7/16"
    • OVERALL LENGTH (OAL)5-1/2"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEHalf Round
    • FLUTE LENGTH4-1/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.43736
    • MANUFACTURERS PART NUMBER9780129
    • OVERALL LENGTH INCHES (OAL)5-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed