discount codeFree shipping over 300

Applied at checkout

1.60mm (.0630") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 20mm Flute, 10PK - Pkg Qty 10

1.60mm (.0630") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 20mm Flute, 10PK - Pkg Qty 10

Item #: WBB559112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.71 ea.

Price: $7.10 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 1.60 mm (.0630") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 20 mm Flute x 43 mm OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • METRIC DIAMETER1.60mm
  • OVERALL LENGTH (OAL)43mm
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH20mm
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • OVERALL LENGTH MM43
  • FLUTE LENGTH MM20
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)43mm
  • MANUFACTURERS PART NUMBER5-144-0063
  • DECIMAL EQUIVALENT0.062992
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.60mm (.0630") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 20mm Flute, 10PK - Pkg Qty 10

1.60mm (.0630") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 20mm Flute, 10PK - Pkg Qty 10

Item #: WBB559112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top