discount codeFree shipping over 300

Applied at checkout

Out of Stock

1/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

1/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555609

Not Yet Rated

$4.68 ea.

Price: $46.80 / Pkg of 10

Popular item in this category

Letter "Q" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$56.00

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. 1/32"(.0313") Heavy Duty Cobalt TMX Jobber Drill Straw/Amber color 135° Point 1/2" Flute x 1-3/8" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER1/64"
  • OVERALL LENGTH (OAL)3/4"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH3/16"
  • DRILL POINT ANGLE135 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES3/16
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • SIZE INCHES1/64
  • OVERALL LENGTH INCHES (OAL)3/4"
  • MANUFACTURERS PART NUMBER119001
  • DECIMAL EQUIVALENT.0156"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

1/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top