discount codeFree shipping over 300

Applied at checkout

10.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

10.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.30 ea.

Price: $31.50 / Pkg of 5

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 10.50 mm (.4134") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 87 mm Flute x 133 mm OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER10.50mm
  • OVERALL LENGTH (OAL)133mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH87mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM133
  • FLUTE LENGTH MM87
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)133mm
  • MANUFACTURERS PART NUMBER1401050
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.4134"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

10.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top