discount codeFree shipping over 300

Applied at checkout

11.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

11.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.40 ea.

Price: $42.00 / Pkg of 5

Quantity

Popular item in this category

33/64" HSS Import Black Oxide Jobber Drill 118 °

Usually ships in 5 to 8 days

Not Yet Rated

$9.90

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 11.60 mm (.4567") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 94 mm Flute x 142 mm OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER11.60mm
  • OVERALL LENGTH (OAL)142mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH94mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM142
  • FLUTE LENGTH MM94
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)142mm
  • MANUFACTURERS PART NUMBER1401160
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.4567"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

11.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 5

Item #: WBB557455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top