discount codeFree shipping over 300

Applied at checkout

Out of Stock

11/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

11/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555837

Not Yet Rated

$2.25 ea.

Price: $22.50 / Pkg of 10

Popular item in this category

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$13.10

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Cobalt 135° Split, Heavy Duty Jobber Length Drill, 11/64 Global.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER11/64"
  • OVERALL LENGTH (OAL)3-1/4"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-1/8"
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES2-1/8
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • SIZE INCHES11/64
  • OVERALL LENGTH INCHES (OAL)3-1/4"
  • MANUFACTURERS PART NUMBER5270111
  • DECIMAL EQUIVALENT.1695"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

11/64" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top