discount codeFree shipping over 300

Applied at checkout

13.50 HSS Imported Jobber Drill Black Oxide 118 °

13.50 HSS Imported Jobber Drill Black Oxide 118 °

Item #: WBB556739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity

Popular item in this category

13.10 HSS Imported Jobber Drill Black Oxide 118 °

Usually ships in 5 to 8 days

Not Yet Rated

$12.00

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 13.50 mm (.5315") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 108 mm Flute x 160 mm OAL 1/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER13.50mm
  • OVERALL LENGTH (OAL)160mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH108mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM160
  • FLUTE LENGTH MM108
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES (OAL)160mm
  • MANUFACTURERS PART NUMBER1401350
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.5315"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
13.50 HSS Imported Jobber Drill Black Oxide 118 °

13.50 HSS Imported Jobber Drill Black Oxide 118 °

Item #: WBB556739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top