discount codeFree shipping over 300

Applied at checkout

13/64" (.2031") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 2-7/16" Flute, 10pk - Pkg Qty 10

13/64" (.2031") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 2-7/16" Flute, 10pk - Pkg Qty 10

Item #: WBB558935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.33 ea.

Price: $13.30 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 13/64" (.2031") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 2-7/16" Flute x 3-5/8" OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • FRACTIONAL DIAMETER13/64"
  • OVERALL LENGTH (OAL)3-5/8"
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-7/16"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • FLUTE INCHES2-7/16
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • SIZE INCHES13/64
  • OVERALL LENGTH INCHES (OAL)3-5/8"
  • MANUFACTURERS PART NUMBER5-141-0203
  • DECIMAL EQUIVALENT0.20306
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
13/64" (.2031") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 2-7/16" Flute, 10pk - Pkg Qty 10

13/64" (.2031") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 2-7/16" Flute, 10pk - Pkg Qty 10

Item #: WBB558935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top