discount codeFree shipping over 300

Applied at checkout

19.00 HSS Imported Jobber Drill Black Oxide 118 °

19.00 HSS Imported Jobber Drill Black Oxide 118 °

Item #: WBB554750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Quantity

Popular item in this category

19.25 HSS Imported Jobber Drill Black Oxide 118 °

Usually ships in 5 to 8 days

Not Yet Rated

$25.95

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 19.00 mm (.7480") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 135 mm Flute x 198 mm OAL 1/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER19.00mm
  • OVERALL LENGTH (OAL)198mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH135mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM198
  • FLUTE LENGTH MM135
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES (OAL)198mm
  • MANUFACTURERS PART NUMBER1401900
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.7480"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
19.00 HSS Imported Jobber Drill Black Oxide 118 °

19.00 HSS Imported Jobber Drill Black Oxide 118 °

Item #: WBB554750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top