discount codeFree shipping over 300

Applied at checkout

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB559933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.09 ea.

Price: $20.90 / Pkg of 10

Save $0.63 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

7.50 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$27.30

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 5/16" (.3125") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 3-3/16" Flute x 4-1/2" OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER19/64"
  • OVERALL LENGTH (OAL)4-3/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH3-1/16"
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • FLUTE INCHES3-1/16
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)4-3/8"
  • MANUFACTURERS PART NUMBER1050019
  • DECIMAL EQUIVALENT.2969"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB559933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top