Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
21/64" Parabolic Flute Jobbers Length Drill

Rollover image to zoom in

Click image to enlarge

See all 879 items in product family

21/64" Parabolic Flute Jobbers Length Drill

Item #: WBB773304

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Parabolic Flute Jobbers DrillParabolic Flute H.S.S. Jobbers Length Deep Hole Drills - Cutting Direction: Right Hand, Tool Material: H.S.S., Shank Style: Straight, Drill Type: Jobbers Length

Applications:
  • For general purpose and heavy duty drilling operations
  • 135° split point better for drilling alloy steels, cast iron, manganese steels, harder stainless steels and a variety of other tougher ferrous and non-ferrous metals and alloys
  • Split point reduces required drilling thrust and aids centering the drill
Features:
  • Flute design offers open fluting, heavy parallel web and a higher helix angle
  • Spiral - helical flutes
  • Straight shanks correspond to drill diameter
  • Flutes are proportional to length

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEParabolic Flute
    • FRACTIONAL DIAMETER21/64"
    • OVERALL LENGTH (OAL)4-5/8"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEParabolic
    • FLUTE LENGTH3-5/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DECIMAL EQUIVALENT0.32802
    • MANUFACTURERS PART NUMBER245435
    • OVERALL LENGTH INCHES (OAL)4-5/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!