discount codeFree shipping over 300

Applied at checkout

29/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 5

29/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 5

Item #: WBB557172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.79 ea.

Price: $23.95 / Pkg of 5

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 15/32" (.4688") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 4-5/16" Flute x 5-3/4" OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER29/64"
  • OVERALL LENGTH (OAL)5-5/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH4-3/16"
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • FLUTE INCHES4-3/16
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)5-5/8"
  • MANUFACTURERS PART NUMBER1050029
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.4531"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
29/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 5

29/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 5

Item #: WBB557172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top