discount codeFree shipping over 300

Applied at checkout

4.00 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

4.00 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.40 ea.

Price: $14.00 / Pkg of 10

Quantity

Popular item in this category

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$19.60

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 4.00 mm (.1575") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 43 mm Flute x 75 mm OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER4.00mm
  • OVERALL LENGTH (OAL)75mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH43mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM75
  • FLUTE LENGTH MM43
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)75mm
  • MANUFACTURERS PART NUMBER1400400
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.1575"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4.00 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

4.00 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top