discount codeFree shipping over 300

Applied at checkout

5/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

5/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB556000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.87 ea.

Price: $8.70 / Pkg of 10

Quantity

Popular item in this category

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$19.60

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 11/64" (.1719") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 2-1/8" Flute x 3-1/4" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER5/32"
  • OVERALL LENGTH (OAL)3-1/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH2"
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • FLUTE INCHES2
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)3-1/8"
  • MANUFACTURERS PART NUMBER1050010
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT.1532"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

5/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB556000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top