Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5.40mm (.2126") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 57mm Flute, 10PK - Pkg Qty 10
See all 675 items in product family

5.40mm (.2126") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 57mm Flute, 10PK - Pkg Qty 10

Item #: WBB555829

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.53 each

Sold in packages of 10

Price: $15.30
Product Information
Customer Review
Product Q&A
High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 5.40 mm (.2126") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 57 mm Flute x 93 mm OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPESplit Point
    • METRIC DIAMETER5.40mm
    • OVERALL LENGTH (OAL)93mm
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH57mm
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE135 Degrees
    • POINT135° Split
    • OVERALL LENGTH MM93
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY10
    • DECIMAL EQUIVALENT0.212598
    • MANUFACTURERS PART NUMBER5-144-0213
    • OVERALL LENGTH INCHES (OAL)93mm
    • FLUTE LENGTH MM57

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!