discount codeFree shipping over 300

Applied at checkout

6.20mm (.2441") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 63mm Flute 10PK - Pkg Qty 10

6.20mm (.2441") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 63mm Flute 10PK - Pkg Qty 10

Item #: WBB555960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.86 ea.

Price: $18.60 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 6.20 mm (.2441") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 63 mm Flute x 101 mm OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • METRIC DIAMETER6.20mm
  • OVERALL LENGTH (OAL)101mm
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH63mm
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • OVERALL LENGTH MM101
  • FLUTE LENGTH MM63
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)101mm
  • MANUFACTURERS PART NUMBER5-144-0244
  • DECIMAL EQUIVALENT0.244094
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6.20mm (.2441") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 63mm Flute 10PK - Pkg Qty 10

6.20mm (.2441") HD HSS Import Jobber Drill, TiN Coated, 135° Spilt PT, 63mm Flute 10PK - Pkg Qty 10

Item #: WBB555960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top