discount codeFree shipping over 300

Applied at checkout

.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.43 ea.

Price: $14.30 / Pkg of 10

Save $0.43 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

9/32" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$16.20

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. .60 mm (.0236") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 7 mm Flute x 24 mm OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER0.60mm
  • OVERALL LENGTH (OAL)24mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH7mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM24
  • FLUTE LENGTH MM7
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)24mm
  • MANUFACTURERS PART NUMBER1400060
  • DECIMAL EQUIVALENT.0236"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

.60 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top