discount codeFree shipping over 300

Applied at checkout

7/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

7/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

Item #: WBB555938

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $57.50 / Pkg of 5

Quantity

Popular item in this category

23/64" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$83.00

Customers Also Viewed

High Speed Steel TIN Coated General Purpose 118° point Jobber Drill. 7/16" (.4375") General Purpose HSS TMX Jobber Drill TiN Coated 118° Point 4-1/16" Flute x 5-1/2" OAL 5/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • FRACTIONAL DIAMETER7/16"
  • OVERALL LENGTH (OAL)5-1/2"
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH4-1/16"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • FLUTE INCHES4-1/16
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)5-1/2"
  • MANUFACTURERS PART NUMBER8480128
  • DECIMAL EQUIVALENT0.43736
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

7/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 5

Item #: WBB555938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top