discount codeFree shipping over 300

Applied at checkout

9/16" HD Cobalt Import Jobber Drill 135 ° Split Point

9/16" HD Cobalt Import Jobber Drill 135 ° Split Point

Item #: WBB557184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

33/64" HD Cobalt Import Jobber Drill 135 ° Split Point

Usually ships in 5 to 8 days

Not Yet Rated

$31.95

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Cobalt 135° Split, Heavy Duty Jobber Length Drill, 9/16 Global.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER9/16"
  • OVERALL LENGTH (OAL)6-5/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH4-13/16"
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES4-13/16
  • GRADEHeavy Duty
  • PACKAGE QUANTITY1
  • SIZE INCHES9/16
  • OVERALL LENGTH INCHES (OAL)6-5/8"
  • MANUFACTURERS PART NUMBER5270136
  • DECIMAL EQUIVALENT.5625"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9/16" HD Cobalt Import Jobber Drill 135 ° Split Point

9/16" HD Cobalt Import Jobber Drill 135 ° Split Point

Item #: WBB557184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top