discount codeFree shipping over 300

Applied at checkout

9.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

9.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB558273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.80 ea.

Price: $48.00 / Pkg of 10

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 9.20 mm (.3622") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 81 mm Flute x 125 mm OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • METRIC DIAMETER9.20mm
  • OVERALL LENGTH (OAL)125mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH81mm
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • COATINGBlack Oxide
  • OVERALL LENGTH MM125
  • FLUTE LENGTH MM81
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)125mm
  • MANUFACTURERS PART NUMBER1400920
  • DECIMAL EQUIVALENT.3622"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

9.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB558273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top