discount codeFree shipping over 300

Applied at checkout

Cobalt 135 ° Split, HD Jobber Drill, Number Size, #44 Global

Cobalt 135 ° Split, HD Jobber Drill, Number Size, #44 Global

Item #: WBB557146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.13

Quantity

Popular item in this category

Made in USA Bright Finish Jobbers Length Drill # 69

Usually ships in 5 to 8 days

Not Yet Rated

$1.13

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Cobalt 135° Split, Heavy Duty Jobber Drill, Number Size, #44 Global.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • NUMBER SIZE#44
  • OVERALL LENGTH (OAL)2-1/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH1-1/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • OVERALL LENGTH INCHES (OAL)2-1/8"
  • MANUFACTURERS PART NUMBER5270044
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.086
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cobalt 135 ° Split, HD Jobber Drill, Number Size, #44 Global

Cobalt 135 ° Split, HD Jobber Drill, Number Size, #44 Global

Item #: WBB557146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top