Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import Fast Spiral Jobbers Length Drill # 14

Rollover image to zoom in

Click image to enlarge

See all 847 items in product family

Import Fast Spiral Jobbers Length Drill # 14

Item #: WBB772999

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.99
Product Information
Customer Review
Product Q&A
Fast Spiral Drill Bit

A fast spiral drill bit is used in high feed rate applications under low spindle speeds, where removal of a large volume of chips is required. Use for drilling soft materials such as Aluminum.

Applications:
  • For drilling operations in low tensile strength, softer materials that may pose problems with chip removal
  • Typically the materials drilled with these drills are softer ferrous metals and alloys, such as soft steels and soft cast iron and soft non-ferrous metals and alloys, such as aluminum, magnesium, copper and zinc alloys
  • The drills feature a combination of fast spiral and high helix angle as well as the wider flutes provide very efficient chip movement and ejection
  • For many different applications with hand held manual drills and either portable or stationary machine tools
  • Lubricating/cutting oils or the appropriate coolant fluids are recommended to achieve the optimal performance and the best tool life
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design with wider flutes
  • Fast spiral, high helix flutes
  • Helix angle: 34°- 40°
  • Straight shanks that correspond to drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Precision ground flutes
  • Cylindrically ground
  • General purpose drills for soft materials
  • 118° point angle and standard web thickness
  • Bright finish

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEFast Spiral
    • NUMBER SIZE#14
    • OVERALL LENGTH (OAL)3-3/8"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEFast Spiral
    • FLUTE LENGTH2-3/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.182
    • MANUFACTURERS PART NUMBER5290014
    • OVERALL LENGTH INCHES (OAL)3-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed