Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Itm 1/2" Jobber 135° Hss Black & Gold - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 1,085 items in product family

Itm 1/2" Jobber 135° Hss Black & Gold - Pkg Qty 6

Item #: WBB655605

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 6

Price: $49.20
Product Information
Customer Review
Product Q&A
ITM 1/2" Jobber 135° HSS Black & Gold

High Speed Steel features a black and gold finish. Heavy-duty web construction for strength and durability. 135° split point begins drilling immediately. Used for Cast Iron, Steel, Steel Forging and Stainless Steel.

Product Specifications

    • BRANDITM
    • TYPESplit Point
    • FRACTIONAL DIAMETER1/2"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack & Gold
    • FLUTE TYPEStandard
    • FLUTE LENGTH4-1/2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • LENGTH INCHES6
    • FLUTE LENGTH INCHES4-1/2
    • COUNTRY OF ORIGINImport
    • COLOR FINISHBlack & Gold
    • MANUFACTURERS PART NUMBER206US3264
    • CONSTRUCTIONSteel
    • WIDTH INCHES1/2
    • OVERALL LENGTH INCHES (OAL)6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed