Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Itm 7/32" Cobalt Jobber 135° Hss - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 1,090 items in product family

Itm 7/32" Cobalt Jobber 135° Hss - Pkg Qty 12

Item #: WBB655441

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.99 each

Sold in packages of 12

Price: $35.88
Product Information
Customer Review
Product Q&A
ITM 7/32" Cobalt Jobber 135° HSS

This 135° split point M35 Super Cobalt Drill features heavy-duty web construction for strength and durability. Used for Hardened Steel, Stainless Steel, High Temp Alloys, Heat Treated Materials and Abrasive plastics. M35 Super Cobalt is the standard Cobalt used for all ITM Cobalt Drill Bits. It has excellent resistance to abrasion and very good Red-Hardness for working difficult materials.

Product Specifications

    • BRANDITM
    • TYPESplit Point
    • FRACTIONAL DIAMETER7/32"
    • OVERALL LENGTH (OAL)3-3/4"
    • MATERIALCobalt
    • FINISHGold
    • FLUTE TYPEStandard
    • FLUTE LENGTH2-1/2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • LENGTH INCHES3-3/4
    • FLUTE LENGTH INCHES2-1/2
    • COUNTRY OF ORIGINImport
    • COLOR FINISHGold
    • MANUFACTURERS PART NUMBER219CO1464
    • CONSTRUCTIONCobalt
    • WIDTH INCHES7/32
    • OVERALL LENGTH INCHES (OAL)3-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed