Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
L.H. Jobbers Length Drill # 48

Rollover image to zoom in

Click image to enlarge

See all 847 items in product family

L.H. Jobbers Length Drill # 48

Item #: WBB772137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.52
Product Information
Customer Review
Product Q&A
Left Hand Jobbers Drill

Applications:
  • For most general purpose drilling operations
  • Although appropriate for a wide range of normal ferrous and non-ferrous materials, the drills are commonly preferred for machining non-ferrous and non-metallic materials and alloys, including aluminum, magnesium, zinc, brass, bronze and other non-ferrous materials and alloys
  • The left hand helix requires that these drills be used for screw machines, portable or stationary machine tools or hand held manual drills with a counter-clockwise spindle rotation
  • This helix design is also useful for applications where the chips must eject in a direction opposite from normal
  • For optimal performance and the best tool life, suitable lubricating/cutting oils or the appropriate coolant fluids are recommended
Features:
  • Left hand (counter-clockwise rotation) cutting direction
  • Standard two flute design with opposite helix direction
  • Standard spiral, helical flutes
  • Straight shanks that correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • General purpose drills for counter-clockwise spindle rotation
  • Manufactured from high speed steel
  • Precision ground flutes are cylindrically ground
  • 118° point angle and standard web thickness
  • Bright or black oxide finish depending upon our stock

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPELeft Hand
    • NUMBER SIZE#48
    • OVERALL LENGTH (OAL)2"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPESpiral
    • FLUTE LENGTH1"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONLeft Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.076
    • MANUFACTURERS PART NUMBER976048
    • OVERALL LENGTH INCHES (OAL)2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed